Motion
5215C3
Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width
MI ITEM #02619449
MFR #5215C3
Price$563.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width
MI ITEM #02619449
MFR #5215C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$563.40/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.6250 in
  • Weight
    4.21 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5215 C3 BRG
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5215 C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text