Motion
5308ZZ
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #02619450
MFR #5308ZZ
Your Price$214.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #02619450
MFR #5308ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.87/each(List $270.28)

Overview

Mfr description
5308 ZZ DOUBLE ROW ANGULAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    2.31 lbs
  • Manufacturer Upc Number
    4991893605259
  • UPC_NO
    4991893605259
  • Description
    5308 ZZ DOUBLE ROW ANGULAR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text