Motion
FPDCOMBO2/4
Positioning Assembly - Material: Polyester Rope, Positioning Assembly LanyardStrap
MI ITEM #02619517
MFR #FPDCOMBO2/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Positioning Assembly - Material: Polyester Rope, Positioning Assembly LanyardStrap
MI ITEM #02619517
MFR #FPDCOMBO2/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FPDCOMBO2/4 DURABILT HARNESS/LANYARD

Specifications

  • Type
    Positioning Assembly
  • Material
    Polyester Rope
  • Weight
    18.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought