Motion
FPD29819/4
Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 4 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #02619532
MFR #FPD29819/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 4 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #02619532
MFR #FPD29819/4

Mfr description
FPD29819/4 DURABILT SHOCK ABSORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    1-3/4 in, 3/4 in
  • Lanyard Width Or Diameter
    1-1/8 in
  • Length
    4 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    1
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Standards Met
    ANSI A10.14, ANSI Z359.1, CSA Z259.11-M92, OSHA 1910.66

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)