Motion
FPD698/1DPXL

NORTH BY HONEYWELL
FPD698/1DPXL

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Yellow Color, X-Large Size, 310 lb Weight Capacity
Mi Item #02619535
MFR #FPD698/1DPXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
FPD698/1DPXL

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Yellow Color, X-Large Size, 310 lb Weight Capacity
Mi Item #02619535
MFR #FPD698/1DPXL

Mfr description
FPD698/1DPXL DURABILT HARNESS-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Yellow
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Quick-Connect
  • Standards Met
    A10.14-1991, ANSI Z359.1, CAN/CSA Z259.10-M90 Full Body Harness Class A, OSHA 1910.66 App. C Class III
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)