Specifications
Dimensions
- Length6 ft
Details
- Anchorage ConnectionScaffold Hook
- Harness ConnectionSnap Hook
- MaterialPolyester
- Standards MetANSI, CSA, OSHA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)