Motion
46003

ANSELL
46003

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, White, Large
Mi Item #02619685
MFR #46003
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
46003

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, White, Large
Mi Item #02619685
MFR #46003

Mfr description
46003 COVERALL, WHITE, L, 25/CASE
  • Patented REFLEX Design is 7-1/2 times less likely to rip out than ANSI minimums—provides 12% more chest room and 6% longer body length
  • Breathable, patented MICROFORCE barrier SMS fabric
  • Seamless front to provide more protection in the primary exposure areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Elastic Back
  • Ankle Style
    Open
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A30
  • Product Type
    Disposable Coveralls
  • Seam Type
    Seamless
  • UPC_NO
    10036000460039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)