Motion
44315

ANSELL
44315

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White 2XL
MI ITEM #02619702
MFR #44315
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44315

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White 2XL
MI ITEM #02619702
MFR #44315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.36/each

Specifications

Dimensions

  • Size
    2XL
  • Weight
    12.80 lbs

Details

  • Additional Details
    Low Lint
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, INDA 160.1-92, INDA IST 100.2, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Number Of Pockets
    0
  • Product Line
    A40
  • Product Type
    Disposable Coveralls
  • UPC_NO
    10036000443155

Overview

Mfr description
44315 COVERALL, WHITE, 2XL, 25/CASE
  • Better liquid barrier, better particulate barrier
  • Meets ANSI/ISEA 101-1996 sizing standard
  • Passes NFPA 99 compliant anti-static materials
  • Priced per each, sold by case quantity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought