Motion
54421

ANSELL
54421

KleenGuard* G10 2PRO* Nitrile Gloves (54421) - S Packaging:100 Gloves / Box, 10 Boxes / Case, 1000 Gloves/Case
Mi Item #02619709
MFR #54421
Price$37.34/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
54421

KleenGuard* G10 2PRO* Nitrile Gloves (54421) - S Packaging:100 Gloves / Box, 10 Boxes / Case, 1000 Gloves/Case
Mi Item #02619709
MFR #54421

Mfr description
54421 KLEENGUARD G10 2PRO S
  • KleenGuard™ G10 2PRO™ Gloves are 6.0 mil thick and are powder-free, ambidextrous, have a beaded cuff for easy donning, and are not made with natural rubber latex
  • KleenGuard™ G10 2PRO™ Blue Nitrile Gloves offer workers superior strength, meet U.S. FDA regulations for materials used in food contact applications, are easy to don, and textured fingertips for better grip
  • These gloves are recyclable via Kimberly-Clark Professional's Thrive™ program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.34/bx

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    10.472 in
  • Thickness
    6 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description
    KleenGuard™ G10 2PRO™ Gloves 6 mil nitrile gloves offer workers superior strength, durability, and textured fingertips for better grip which make them a premium safety solution for a variety of applications. These gloves are recyclable via Kimberly-Clark Professional's Thrive™ program.
  • FDA Approved
    yes
  • Fda Approved For Food Contact
    yes
  • Food Grade
    Yes
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    54421
  • Manufacturer Upc Number
    036000544213
  • Material
    nitrile
  • Package Quantity
    1000
  • Powder Style
    powder-free
  • Product Line
    KleenGuard* G10 2PRO* Nitrile Gloves
  • Product Types
    gloves
  • Standards Met
    ASTM D6319
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    036000544213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)