Motion
CB-2 14oz

JET-LUBE
CB-2 14oz

Multipurpose Grease - High Temperature, Lithium, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Yellow Color, Water Resistant, 0 to +300 °F
Mi Item #02619757
MFR #CB-2 14oz
Price$22.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
CB-2 14oz

Multipurpose Grease - High Temperature, Lithium, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Yellow Color, Water Resistant, 0 to +300 °F
Mi Item #02619757
MFR #CB-2 14oz

Mfr description
31050 CB-2 SUPER-LITH JET LUBE
  • An all-purpose, high temperature, lithium 12- hydroxystearate soap grease
  • Its buttery consistency makes it highly adhesive to metal and it has exceptional mechanical stability
  • CB-2 is a standard in NLGI 2 grade grease that will accommodate nearly all requirements for a multipurpose grease type lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.84/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.9

Details

  • Application
    Multipurpose
  • Base Material
    Lithium / Petroleum Oils
  • Color
    Yellow
  • Composition
    Lithium, Petroleum Oil
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Dropping Point
    +300 °F
  • Flash Point
    Greater Than 430 °F
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Petroleum
  • Temperature Range
    0 to +300 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)