Motion
82186

PFERD
82186

Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
Mi Item #02620049
MFR #82186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82186

Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
Mi Item #02620049
MFR #82186

Mfr description
82186 KNOT WHL 4" X.020 X 5/8"-11 WIRE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4 in
  • Diameter
    4 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0200 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    3/4 in
  • Width
    3/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Material
    Carbon Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    697940821866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)