Motion
20085
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8500 rpm
MI ITEM #02620069
MFR #20085
Your Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8500 rpm
MI ITEM #02620069
MFR #20085

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.30/each(List $15.61)

Overview

Mfr description
20085 GRWHEEL 7 X 1/4 X 5/8-11 A24N
  • Fast grinding
  • Soft bond for fast stock removal
  • Thickness: 1/4”
  • Grit/grade: A24N

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    N
  • Max Rpm
    8500 rpm
  • Application
    Grinding
  • Package Quantity
    10
  • Warranty
    6 months
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text