Motion
20149
Saitech Attacker Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 6600 rpm
MI ITEM #02620070
MFR #20149
Your Price$31.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saitech Attacker Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 6600 rpm
MI ITEM #02620070
MFR #20149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.64/each(List $44.29)

Overview

Mfr description
20149 GRNWHEEL 9 X 1/4 X 5/8-11
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Extremely fast stock removal on hard metals with minimal pressure
  • Thickness: 1/4”

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    6600 rpm
  • Application
    Grinding
  • Package Quantity
    10
  • Warranty
    6 months
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text