Motion
22064
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 13300 rpm
MI ITEM #02620071
MFR #22064
List Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 13300 rpm
MI ITEM #02620071
MFR #22064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.22/each for your price

Overview

Mfr description
22064 CUT WHEEL 4-1/2 X 3/32 X 7/8
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Combines fast cutting with extremely long life for tough cutting applications
  • Ideal for foundry applications (gates, risers)

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    13300 rpm
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text