Motion
22000
Depressed Center Wheel - Type 27, 3 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor, 24 Grit, 18000 rpm
Mi Item #02620072
MFR #22000
Price$5.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 3 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor, 24 Grit, 18000 rpm
Mi Item #02620072
MFR #22000

Mfr description
22000 CUT WHEEL 3 X 1/8 X 3/8 A24R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.47/each

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Description Keyword
    3/8 in Non-Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • Package Quantity
    25
  • Warranty
    6 months
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)