Motion
22072
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 13300 rpm
Mi Item #02620074
MFR #22072
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 13300 rpm
Mi Item #02620074
MFR #22072

Mfr description
22072 CUT WHEEL 4-1/2 X .045 X 7/8
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Combines fast cutting with extremely long life for tough cutting applications
  • Ideal for foundry applications (gates, risers)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    1.80 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    50
  • Warranty
    6 months
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)