Motion
6910-2NSE
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02620213
MFR #6910-2NSE
Your Price$232.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02620213
MFR #6910-2NSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.81/each(List $280.40)

Overview

Mfr description
6910 2NS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    69102NSEBV2S
  • Manufacturer Upc Number
    4991893858358
  • UPC_NO
    4991893858358
  • Weight
    0.28 lbs
  • Description
    6910 2NS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 69102NSEBV2S is a 50 mm bore radial deep groove ball bearing with an open design and a 72 mm outside diameter for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text