Motion
201787-002
Hydraulic Motor Replacement Part -
MI ITEM #02620217
MFR #201787-002
List Price$1,065.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02620217
MFR #201787-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,065.90/each for your price

Overview

Mfr description
201787-002 34" LEAD SENSOR CABLE
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Lead Sensor Cable
  • Overall Height
    0.69 in
  • Overall Length
    2.09 in
  • Overall Width
    0.69 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text