Motion
84236376
Powerated® V-Belt - 4L Section, 0.5000 in Top Width, 36.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #02620272
MFR #84236376
Your Price$35.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerated® V-Belt - 4L Section, 0.5000 in Top Width, 36.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #02620272
MFR #84236376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.29/each(List $44.11)

Overview

Mfr description
6376 SPECIAL APPL BELT 8423-6376
  • Meets RMA oil and heat-resistant standards, but not for static conductivity
  • Low cord positioning in thin profile gives extreme flexibility
  • Temperature Range: -22°F to +140°F

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5000 in
  • Outside Length
    36.750 in
  • Number Of Strands
    1
  • Series
    Powerated
  • Section Size
    4L
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Construction
    Banded
  • Material
    Gates Neoprene Compound
  • Angle
    40 °
  • Reinforcing Cord Material
    Aramid
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    140 °F
  • Color
    Green
  • Resistance Features
    Heat Resistant, Oil Resistant
  • Weight
    0.23 lbs
  • Manufacturer Catalog Number
    8423-6376
  • Additional Details
    PoweRated® V-Belts are designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch, and provide longer service life. PoweRated® belts are suitable for outdoor power equipment, ap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text