Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Consolidator® General Purpose Work Gloves - Medium Size, Nitrile Coated, Slip-On Cuff
MI ITEM #02620304
MFR #9725M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9725M CONSOLIDATOR NYLON MENS

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue, Green
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Coating Material
    Nitrile
  • Product Line
    Consolidator
  • Description Keyword
    Unlined
  • UPC_NO
    045143972524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought