Motion
9780M
Predalite® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02620308
MFR #9780M
Your Price$4.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predalite® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02620308
MFR #9780M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.13/pr(List $5.70)

Overview

Mfr description
9780M PREDALITE PALM COATED KNIT WRIST
  • 100% cotton interlock lining with knit wrist
  • Treated with Actifresh®
  • CE approval
  • Applications: Light to medium fabrication, material handling, maintenance

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue, White
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Smooth
  • Standards Met
    CE 3111
  • Coating Material
    Nitrile
  • Length
  • Product Line
    Predalite
  • Description Keyword
    Unlined
  • UPC_NO
    30451439780215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text