Motion
9780XL
Predalite® General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02620310
MFR #9780XL
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predalite® General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02620310
MFR #9780XL

Mfr description
9780XL PREDALITE PALM COATED KNIT WRIST
  • 100% cotton interlock lining with knit wrist
  • Treated with Actifresh®
  • CE approval
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    11 in
  • Men'S Size
    XL

Details

  • Additional Details
    Food Grade, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Application
    General Purpose
  • Coated Design
    Palm, Over-the-Knuckle
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    White / Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Predalite Nitrile Coated Work Gloves
  • Description Keyword
    Unlined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    9780 XL
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Predalite
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    Predalite
  • Standards Met
    CE 3111
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451439780451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)