Motion
ZKLF1255-2RS

INA (SCHAEFFLER)
ZKLF1255-2RS

Angular Contact Bearing - 12 mm Bore, 55 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #02620496
MFR #ZKLF1255-2RS
Price$2,211.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF1255-2RS

Angular Contact Bearing - 12 mm Bore, 55 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #02620496
MFR #ZKLF1255-2RS

Mfr description
ZKLF1255-2RS-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,211.14/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.98 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Double Sealed
  • Description
    ZKLF1255-2RS-XL
  • Internal Clearance
    C0
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3800 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Series
    ZKLF
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 620
  • UPC_NO
    4012802078596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)