Specifications
Details
- Country of OriginUS
- Hardware TypeRod Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesMB
Overview
Mfr description
Y-04M DOUBLE FEMALE ROD CLEVIS
- Double knuckle joint
- Applicable series: MB
- Applicable bore sizes (mm): 32, 40, 50, 63, 80, 100