Motion
125DV-C-5
DUAL VOLTAGE CHASSIS SCR CONTROL 1/8-1HP, ISO 4-20mA FOLLOWER
MI ITEM #02620521
MFR #125DV-C-5
List Price$634.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUAL VOLTAGE CHASSIS SCR CONTROL 1/8-1HP, ISO 4-20mA FOLLOWER
MI ITEM #02620521
MFR #125DV-C-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$634.41/each for your price

Overview

Mfr description
125DV-C5 DC CONTROL
  • Dual Voltage 120/240 VAC or 24/36 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply
  • 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (66–100% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • Adjustable Linear Acceleration & Deceleration (-2A)
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–10 VDC)
  • Inhibit circuit–permits low power start & stop

Specifications

  • Product Type
    Drive Options & Accessories
  • Weight
    12.5000 oz
  • Additional Details
    A compact, cost-efficient, reliable control for PM, Shunt Wound DC motors and Universal motors. The 125 Series variable speed control incorporates up-to-date design and engineering into an amazingly small package. Installation and field adjustment are facilitated using a barrier type terminal strip and large, easily adjusted trimpots. Adjustable horsepower range – 120VAC, 1/50 through 1/8 HP and 1/4 through 1/2 HP; 240VAC, 1/25 through 1/4 HP and 1/8 through 1 HP. Standard features include an inhibit circuit for start-stop operation and 1% speed regulation over a 50:1 speed range. Dual voltage 120/240VAC or 24/36VAC models are available. Long life and quality are assured by 100% full load testing. The 125 Series is ideal for applications such as: office machinery, conveyors, packaging equipment, printers, process equipment, centrifuges, and exercise equipment.
  • Min Horsepower
    1/8 hp
  • Max Horsepower
    1 hp
  • Motor Voltage
    90/180 V
  • Overall Height
    4.2500 in
  • Overall Length
    1.3000 in
  • Overall Width
    3.6300 in
  • Supply Voltage
    120/240 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought