Motion
ZPT125HNJ25-B01-A22

SMC CORP OF AMERICA
ZPT125HNJ25-B01-A22

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #02620634
MFR #ZPT125HNJ25-B01-A22
Price$54.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT125HNJ25-B01-A22

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #02620634
MFR #ZPT125HNJ25-B01-A22

Mfr description
ZPT125HNJ25-B01-A22 VACUUM PAD
  • Heavy-duty flat with rib or heavy-duty bellows pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.78/each

Specifications

Dimensions

  • Buffer Stroke Length
    25 mm
  • Mounting Thread Size
    M22 X 1.5
  • Overall Weight
    553 g
  • Pad Diameter
    125 mm
  • Stroke
    25 mm
  • Weight
    553 g

Details

  • Buffer Body Material
    Aluminum Alloy
  • Buffer Rotation
    Rotating
  • Pad Material
    NBR
  • Pad Type
    Heavy-duty, Flat with Rib
  • Vacuum Entry Type
    Female Thread, RC 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)