Motion
50BS20 5/8
Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.6250 in Bore , 20 Teeth
Mi Item #02620708
MFR #50BS20 5/8
Price$58.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.6250 in Bore , 20 Teeth
Mi Item #02620708
MFR #50BS20 5/8

Mfr description
50BS20 5/8 SPK ROLLER BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Outside Diameter
    3.0000 in
  • Length Through Bore  
    1.0000 in
  • Set Screw Size
    1/4-20 in
  • Weight
    2.32 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    697950748344
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)