Motion
HPV-76
V-Groove Cam Follower - 120 mm Roller Dia., 50.5 mm Roller Width, 76 mm Point Dia., Open
MI ITEM #02620709
MFR #HPV-76
Price$342.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 120 mm Roller Dia., 50.5 mm Roller Width, 76 mm Point Dia., Open
MI ITEM #02620709
MFR #HPV-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.78/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    76 mm
  • Roller Diameter  
    120 mm
  • Roller Width  
    50.5 mm
  • Weight
    7.21 lbs
  • Width To Groove Center
    26 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    63480 N
  • Radial Static Load Capacity
    88960 N
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424956543

Overview

Mfr description
HPV-76 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text