Motion
33390
Delicate Task, Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 100
Mi Item #02620852
MFR #33390
Price$28.19/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Delicate Task, Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 100
Mi Item #02620852
MFR #33390

Mfr description
33390 CRITICAL TASK WIPER 5 BOX/CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.19/pk

Specifications

Dimensions

  • Weight
    1.000 lbs
  • Wipe Length
    9.000 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    Delicate Task, Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    100
  • Package Quantity Per Case
    500
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000333906
  • Wipe Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)