Motion
75512
Kimtech Science Laboratory/Precision Use Cleaning Wipe - Treated, Tissue, 1 Ply, Pop-up Box Container Type, Number of Wipes: 196
MI ITEM #02620853
MFR #75512
Price$9.95/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Science Laboratory/Precision Use Cleaning Wipe - Treated, Tissue, 1 Ply, Pop-up Box Container Type, Number of Wipes: 196
MI ITEM #02620853
MFR #75512

Mfr description
75512 PRECISION WIPER 15 BOX/CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.95/ct

Specifications

Dimensions

  • Wipe Length
    11.8 in
  • Wipe Width
    11.8 in

Details

  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    196
  • Ply
    1
  • Surfaces Cleaned
    Glass, Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000755128
  • Wipe Material
    Tissue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)