Motion
3X100 MINE LW EMLSN 1000 YLW

GATES RUBBER CO
3X100 MINE LW EMLSN 1000 YLW

Mine Master™ Longwall Emulsion Industrial Hose - 3 in Inner Diameter, 68.9 Working Pressure, Mining Hose Type, Chloroprene - Type A Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
Mi Item #02620921
MFR #3X100 MINE LW EMLSN 1000 YLW
Price$108.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 MINE LW EMLSN 1000 YLW

Mine Master™ Longwall Emulsion Industrial Hose - 3 in Inner Diameter, 68.9 Working Pressure, Mining Hose Type, Chloroprene - Type A Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
Mi Item #02620921
MFR #3X100 MINE LW EMLSN 1000 YLW

Mfr description
3619MY 3" YELLOW LONGEALL MINE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/ft

Specifications

Dimensions

  • Hose Weight
    4.14 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.91 in
  • Weight
    4.14 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Flexible connections in high–pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self–extinguishing requirements, and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Modified Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Mining Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Braided, steel wire
  • Suction
    10 inHg
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    770075251989
  • Working Pressure
    68.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)