Motion
8730M
Inspection Gloves - Medium Size, Slip-On Cuff, Nylon Material
MI ITEM #02621044
MFR #8730M
List Price$1.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Gloves - Medium Size, Slip-On Cuff, Nylon Material
MI ITEM #02621044
MFR #8730M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.46/pr for your price

Overview

Mfr description
8730M LADIES STRETCH NYLON 2 PIECE
  • Breathable fabric helps hands cool
  • Comfortable and light weight
  • Color-coded hems for easy size identification
  • Applications: For comfort and breathability in light duty applications

Specifications

  • Glove Size
    Ladies - M
  • Material
    Nylon
  • Material Type
    Inspectors Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Inspection
  • Color
    Green, White
  • Hand Type
    Pair
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • UPC_NO
    30451438730297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text