Motion
520B
Tool Chest - 7 Drawers, 20 1/8 in. Wide, 8 1/2 in. Deep, 13 5/8 in. High, Brown Wrinkle, Machinists' Chest
MI ITEM #02621127
MFR #520B
Price$1,186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 7 Drawers, 20 1/8 in. Wide, 8 1/2 in. Deep, 13 5/8 in. High, Brown Wrinkle, Machinists' Chest
MI ITEM #02621127
MFR #520B

Mfr description
520B MACH. CHEST-7 DRAWER 20" BR
  • Tubular lock keeps contents secure
  • Drop front panel conceals and secures drawers
  • Felt-lined drawer and till protects precision tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.75/each

Specifications

Dimensions

  • Depth
    8 1/2 in.
  • Height
    13 5/8 in.
  • Length
    51.11 cm, 20.1250 in
  • Shipping Dimensions Height
    17 in. in
  • Weight
    28 lbs.
  • Width
    20 1/8 in.

Details

  • Additional Details
    Security Panel | Vinyl Cushioned | Steel Core Top Handle | 5 Adjustable Drawer Dividers | Two-piece Welded Friction Drawer Slides
  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    8-5/8 in. 1 in. 7-1/2 in.
  • Finish
    Brown Wrinkle
  • Finish Coating
    Powder Coat Paint
  • Handle Type
    Vinyl Cushioned Steel Carry Handle
  • Load Capacity
    60 lbs.
  • Lock Type
    High-Security Tubular
  • Manufacturer Upc Number
    024821006935
  • Material
    Steel
  • Model
    520B
  • Number Of Compartments
    8
  • Number Of Drawers
    7
  • Quantity
    Ea
  • Storage Capacity
    1694 in.
  • Type
    Machinists' Chest
  • UPC_NO
    024821006935
  • Weight Capacity
    90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)