Motion
526
Tool Chest - 8 Drawers, 26.0000 in Wide, 8 1/2 in. Deep, 13 5/8 in. High, Brown Wrinkle, Machinists' Chest
Mi Item #02621128
MFR #526
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 8 Drawers, 26.0000 in Wide, 8 1/2 in. Deep, 13 5/8 in. High, Brown Wrinkle, Machinists' Chest
Mi Item #02621128
MFR #526

Mfr description
526B MACH. CHEST-8 DRAWER 26" BR
  • Tubular lock keeps contents secure
  • Drop front panel conceals and secures drawers
  • Felt-lined drawer and till protects precision tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8 1/2 in.
  • Height
    13 5/8 in.
  • Shipping Dimensions Height
    18 in. in
  • Weight
    36 lbs.
  • Width
    26.0000 in

Details

  • Additional Details
    Heavy-duty friction drawer slides | Drop front panel that conceals and secures | Wool-lined drawers in order to protect precision tools
  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    8-5/8 in. 1 in. 7-1/2 in.
  • Finish Coating
    Powder Coat Paint
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Housing Material
    Steel
  • Load Capacity
    60 lbs.
  • Lock Type
    High-Security Tubular
  • Manufacturer Upc Number
    024821006966
  • Material
    Steel
  • Number Of Drawers
    8
  • Quantity
    Ea
  • Storage Capacity
    2219 in.
  • Type
    Machinists' Chest
  • UPC_NO
    024821006966
  • Weight Capacity
    540 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)