Motion
3611B
Tool Chest - 11 Drawers, 26 1/8 in. Wide, 12 1/8 in. Deep, 18 7/8 in. High, Brown Wrinkle, Machinists' Chest
MI ITEM #02621142
MFR #3611B
Price$1,585.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 11 Drawers, 26 1/8 in. Wide, 12 1/8 in. Deep, 18 7/8 in. High, Brown Wrinkle, Machinists' Chest
MI ITEM #02621142
MFR #3611B

Mfr description
3611B MACH. CHEST-11 DRAWER 26" BR
  • Keyed-alike tubular locks keep contents secure
  • Drop front panel conceals and secures drawers
  • Felt-lined drawer and till protects precision tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,585.00/each

Specifications

Dimensions

  • Depth
    12 1/8 in.
  • Height
    18 7/8 in.
  • Length
    66.40 cm, 26-1/8 in
  • Shipping Dimensions Height
    22.5 in. in
  • Weight
    69 lbs.
  • Width
    26 1/8 in.

Details

  • Additional Details
    6 Adjustable Drawer Dividers | Wool felt-lined drawers and top till | Two-piece Welded Friction Slides | Drawer Slides Hold Up to 90 lbs per drawer | Ships LTL Palletized Freight Carrier
  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    7-5/8 in. 1-1/4 in. 10-7/8 in.
  • Finish
    Brown Wrinkle
  • Finish Coating
    Powder Coat Paint
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Load Capacity
    90 lbs.
  • Lock Type
    High-Security Tubular
  • Manufacturer Upc Number
    024821104303
  • Material
    Steel
  • Model
    3611B
  • Number Of Compartments
    12
  • Number Of Drawers
    11
  • Quantity
    Ea
  • Storage Capacity
    3976 in.
  • Type
    Machinists' Chest
  • UPC_NO
    024821104303
  • Weight Capacity
    90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)