Motion
5220B
toolbag - 3 Drawers, 20.1250 in Wide, 7.1250 in Deep, 7.2500 in High, Brown Wrinkle, Hand Carry Tool Box
MI ITEM #02621147
MFR #5220B
Price$252.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
toolbag - 3 Drawers, 20.1250 in Wide, 7.1250 in Deep, 7.2500 in High, Brown Wrinkle, Hand Carry Tool Box
MI ITEM #02621147
MFR #5220B

Mfr description
5220B TOOLBOX 20" BR
  • Heavy-duty locking hasp accepts padlock
  • Lift-out tray with socket set divider
  • Lower cavity storage for tools up to 20" long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.50/each

Specifications

Dimensions

  • Depth
    7.1250 in
  • Height
    7.2500 in
  • Length
    20-1/8 in
  • Weight
    9 lbs
  • Width
    20.1250 in

Details

  • Color
    Brown Wrinkle
  • Description
    20" TOOL BOX WITH TRAY
  • Drawer Dimensions Wxhxd
    19-7/8 in,6-3/8 in,4 in,
  • Finish
    Powder Coat Paint
  • Finish Coating
    Powder Coated
  • Load Capacity
    -
  • Lock Type
    Padlockable Hasp
  • Material
    Steel
  • Model
    5220B
  • Number Of Compartments
    1
  • Number Of Drawers
    3
  • Quantity
    ea
  • Storage Capacity
    1000 Cubic In.
  • Type
    Hand Carry Tool Box
  • UPC_NO
    024821026568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)