Motion
52611B
26" 11 DRW MACH CHEST
MI ITEM #02621267
MFR #52611B
Your Price$1,442.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26" 11 DRW MACH CHEST
MI ITEM #02621267
MFR #52611B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,442.54/each(List $1,658.93)

Overview

Mfr description
52611B 11 DRAWER 26" CHEST BR
  • Tubular lock keeps contents secure
  • Drop front panel conceals and secures drawers
  • Felt-lined drawer and till protects precision tools
  • 6 Adjustable drawer dividers
  • Machinery's Handbook drawer
  • Made in the USA

Specifications

  • Type
    Machinists' Chest
  • Number Of Drawers
    11
  • Width
    26 3/4 in.
  • Depth
    8 1/2 in.
  • Color
    Brown Wrinkle
  • Height
    18 in.
  • Weight Capacity
    90 lbs
  • Material
    Steel
  • Weight
    47 lbs.
  • Manufacturer Upc Number
    024821006942
  • Drawer Dimensions Wxhxd
    8-5/8 in. 1 in. 7-1/2 in.
  • Load Capacity
    60 lbs.
  • Lock Type
    High-Security Tubular
  • Storage Capacity
    3000 in.
  • Quantity
    Ea
  • Shipping Dimensions Height
    23 in. in
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Finish Coating
    Powder Coat Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text