Motion
80401
LOCK, HIGH SECURITY W/ HOOK CAM
Mi Item #02621860
MFR #80401
Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCK, HIGH SECURITY W/ HOOK CAM
Mi Item #02621860
MFR #80401

Mfr description
80401 HIGH SECURITY LOCK
  • Cylinder construction with 7-pin construction
  • Replaces standard lock 80840
  • Can be keyed to KEN 001 - KEN 200
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.72/each

Specifications

Dimensions

  • Width
    1 in.

Details

  • For Use With
    Machinist & Mechanic Chests
  • Type
    Lock
  • UPC_NO
    024821804012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)