Motion
80402
LOCK, HIGH SECURITY W/ LONG CAM
Mi Item #02621861
MFR #80402
Price$60.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCK, HIGH SECURITY W/ LONG CAM
Mi Item #02621861
MFR #80402

Mfr description
80402 HIGH SECURITY LOCK
  • Cylinder construction with 7-pin construction
  • Replaces standard lock 80843
  • Can be keyed to KEN 001 - KEN 200
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.31/each

Specifications

Dimensions

  • Width
    1 in.

Details

  • For Use With
    182X, 202X, 302X, 382X, MC22, MC28
  • Type
    Lock
  • UPC_NO
    024821804029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)