Motion
80403
LOCK, HIGH SECURITY W/ NO CAM
MI ITEM #02621862
MFR #80403
Price$56.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCK, HIGH SECURITY W/ NO CAM
MI ITEM #02621862
MFR #80403

Mfr description
80403
  • Cylinder construction with 7-pin construction
  • Replaces standard lock 80844
  • Can be keyed to KEN 001 - KEN 200
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.33/each

Specifications

Dimensions

  • Width
    1 in.

Details

  • For Use With
    185X, 205X, 2602, 2603, 2604, 2805X, 285X, 2902, 306X, 386X, 415X, 435X, 5150, Maintenance Carts: 39"/44"/53"/58", Roller Cabinets: 27"/29"/34"
  • Type
    Lock
  • UPC_NO
    024821804036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)