Overview
Mfr description
80404 HIGH SECURITY KEY
- Additional or replacement key set can be keyed to KEN 001 - KEN 200
Specifications
- TypeKey
- For Use With182X, 185(X), 202X, 205(X), 2602, 2603, 2604, 2805(X), 285(X), 2902, 302X, 306X, 382X, 386X, 415(X), 435(X), 5150, MC22, MC28
- Number Of Pins7
- UPC_NO024821804043
- Width0.375 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data