Motion
82183
SLIDE, BALL BEARING, 1-13/16 X 16, PR
MI ITEM #02622129
MFR #82183
Price$49.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLIDE, BALL BEARING, 1-13/16 X 16, PR
MI ITEM #02622129
MFR #82183

Mfr description
82183 BALL-BEARING SLIDES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.16/each

Specifications

Dimensions

  • Depth
    20.0000 in
  • Height
    1.8125 in
  • Size
    16-5/16 x 1-13/16 in

Details

  • Accessory Type
    Ball-Bearing Drawer Slide
  • For Use With
    Cabinets Manufactured
  • Includes
    Right Hand Slide
  • Product Types
    Deep Cabinet
  • Type
    Ball Bearing Drawer Slide
  • UPC_NO
    024821821835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)