Motion
82223
10-COMPARTMENT ORGANIZER TRAY, SET OF 2
Mi Item #02622146
MFR #82223
Price$77.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-COMPARTMENT ORGANIZER TRAY, SET OF 2
Mi Item #02622146
MFR #82223

Mfr description
82223 TRAY ORGANIZER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.22/each

Specifications

Dimensions

  • Depth
    11.0000 in
  • Height
    1.2500 in
  • Size
    16 x 11 x 1-1/4 in
  • Width
    16.0000 in

Details

  • Accessory Type
    Tray
  • Material
    Polystyrene
  • Product Types
    Tray
  • Type
    Organizer Tray Set
  • UPC_NO
    024821822238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)