Overview
Mfr description
82245 TUBULAR END HANDLE
Specifications
- Accessory TypeTubular Handle
- For Use With27" Kennedy Roller Cabinet, 29" Kennedy Roller Cabinet, 34" Kennedy Roller Cabinet, 44" Kennedy Roller Cabinet
- Size15-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data