Motion
99833
1/2" DIAMETER SINGLE SPGCLIP (10)
MI ITEM #02622774
MFR #99833
Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" DIAMETER SINGLE SPGCLIP (10)
MI ITEM #02622774
MFR #99833

Mfr description
99833 1/2 IN STEEL SINGLE SPRING CLIP
  • Great for 5S and 6S applications
  • Holds tools up to 3 lbs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.36/each

Specifications

Dimensions

  • Depth
    2 in.
  • Height
    2.375 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    1 lbs
  • Width
    0.75 in.

Details

  • Color
    Silver
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Hook Type
    Pegboard Hook
  • Load Capacity
    3 lbs.
  • Material
    Steel
  • Quantity
    10
  • Series
    VTC
  • UPC_NO
    024821998339

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)