Motion
185XB
18" 5 DR HANG-ON CAB ,BALL BEARING SLIDES
MI ITEM #02622796
MFR #185XB
Your Price$1,325.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" 5 DR HANG-ON CAB ,BALL BEARING SLIDES
MI ITEM #02622796
MFR #185XB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,325.65/each(List $1,590.78)

Overview

Mfr description
185XB HANG-ON CABINET-5 DRAWER BR
  • Tubular lock keeps contents secure
  • Mounting brackets allow cabinet to be secured to either side of roller cabinet
  • Compatible with Kennedy 273, 275, 277, 310, & 10491 roller cabinets
  • Made in the USA

Specifications

  • Type
    Top Chest
  • Number Of Drawers
    5
  • Width
    13-5/8 in
  • Depth
    18 in
  • Color
    Brown Wrinkle
  • Height
    29 in
  • Weight Capacity
    120 lbs
  • Material
    Metal
  • Weight
    72 lbs
  • Finish
    Powder Coat Paint
  • UPC_NO
    024821006225
  • Handle Type
    Tubular Steel End Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text