Overview
Mfr description
185XR HANG-ON CABINET-5 DRAWER RED
- Tubular lock keeps contents secure
- Mounting brackets allow cabinet to be secured to either side of roller cabinet
- Compatible with Kennedy 273, 275, 277, 310, & 10491 roller cabinets
- Made in the USA
Specifications
- ColorIndustrial Red
- FinishPowder Coat Paint
- UPC_NO024821006232
- Handle TypeTubular Steel End Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data