Motion
220B
20" 2 DRW CHEST
MI ITEM #02622806
MFR #220B
Price$641.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" 2 DRW CHEST
MI ITEM #02622806
MFR #220B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$641.35/each

Specifications

Dimensions

  • Depth
    8.625 in
  • Height
    9.75 in
  • Weight
    17 lbs
  • Width
    20.125 in

Details

  • Color
    Brown Wrinkle
  • Description
    20" 2 DRAWER CHEST
  • Drawer Dimensions Wxhxd
    18-1/8 in, 2-1/4 in, 7-3/8 in
  • Finish
    Powder Coat Paint
  • Load Capacity
    60
  • Lock Type
    High-Security Tubular
  • Material
    Steel
  • Model
    220B
  • Number Of Drawers
    2
  • Quantity
    ea
  • Storage Capacity
    1293 Cubic In.
  • UPC_NO
    024821000834

Overview

Mfr description
220B PORTABLE TOOL CHEST, BR
  • Tubular lock keeps contents secure
  • Doubles as a hand-carry or small chest
  • Locking stays hold lid open
  • Made in the USA
  • Vinyl Cushioned Steel Carry Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought