Motion
2600B
Chest Riser - 26 3/4 in. Wide, 12 1/2 in. Deep, 11 3/4 in. High, Brown Wrinkle, Mechanics' Riser
MI ITEM #02622808
MFR #2600B
Price$257.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chest Riser - 26 3/4 in. Wide, 12 1/2 in. Deep, 11 3/4 in. High, Brown Wrinkle, Mechanics' Riser
MI ITEM #02622808
MFR #2600B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.55/each

Specifications

Dimensions

  • Depth
    12 1/2 in.
  • Height
    11 3/4 in.
  • Shipping Dimensions Height
    19.5 in. in
  • Weight
    9 lbs.
  • Width
    26 3/4 in.

Details

  • Accessory Type
    Chest Riser
  • Additional Details
    Stacking clips with adhesive foam
  • Color
    Brown Wrinkle
  • Finish Coating
    Powder Coat Paint
  • For Use With
    27"Roller Cabinets, 29" Roller Cabinets, 34" Roller Cabinets, All Mechanics' Chests
  • Housing Material
    Steel
  • Includes
    (4) Stacking clips
  • Load Capacity
    -
  • Lock Type
    -
  • Manufacturer Upc Number
    024821260023
  • Material
    Steel
  • Model
    2600B
  • Quantity
    Ea
  • Storage Capacity
    3660 in.
  • Type
    Mechanics' Riser
  • UPC_NO
    024821260023

Overview

Mfr description
2600B CHEST RISER, BR
  • Compatible with Kennedy 266, 266, 2812, & 360 mechanics' chests
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought