Motion
2602B
26" 2 DRW MECH CHEST BASE
MI ITEM #02622810
MFR #2602B
List Price$871.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26" 2 DRW MECH CHEST BASE
MI ITEM #02622810
MFR #2602B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$871.12/each for your price

Overview

Mfr description
2602B MECH.CHEST BASE-2 DRAWER BR
  • Tubular lock keeps contents secure
  • Steel, friction slides support 90 lbs. per drawer
  • Compatible with Kennedy 263, 266, and 360 mechanics' chests
  • Made in the USA

Specifications

  • Type
    Mechanics' Base
  • Number Of Drawers
    2
  • Width
    26 3/4 in.
  • Depth
    12 1/2 in.
  • Color
    Brown Wrinkle
  • Height
    11 3/4 in.
  • Material
    Steel
  • Weight
    30 lbs.
  • Manufacturer Upc Number
    024821260221
  • Drawer Dimensions Wxhxd
    22-7/8 in. 3-7/8 in. 10-3/4 in.
  • Load Capacity
    90 lbs.
  • Lock Type
    High-Security Tubular
  • Storage Capacity
    1888 in.
  • Quantity
    Ea
  • UPC_NO
    024821260221
  • Accessory Type
    Add on Base
  • Shipping Dimensions Height
    15 in. in
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Finish Coating
    Powder Coat Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought